Beli hitachi electric chain hoist st di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp24.999.900

    HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  2. Elephant Beta Type Electric Chain Hoist (Single-Speed Type) (Katrol Rantai Elektrik)
    27%
    Mulai

    Rp12.999.900

    Elephant Beta Type Electric Chain Hoist (Single-Speed Type) (Katrol Rantai Elektrik)
    atribut:
    • Power Cord Length (m): 3
    • Finishing Material: Load Chain: Class V Surface Cured Chain
    • Minimum Distance Between Hooks (mm): 280
    • Time Rating (minute): 25
  3. KRISBOW Heavy Duty Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp25.999.900

    KRISBOW Heavy Duty Electric Chain Hoist (Katrol Rantai Elektrik)
    atribut:
    • Item: Hoist
    • Material: Steel
    • Type: Heavy Duty
  4. Elephant Electric Chain Hoist 1 Speed (Katrol Rantai Elektrik)
    Mulai

    Rp18.999.900

    Elephant Electric Chain Hoist 1 Speed (Katrol Rantai Elektrik)
    Deskripsi:
    Our new Torcon overload protection device is a slip clutch style. In the event of an overload, the device actuates and prevents the hoist from continuing to lift. This mechanism protects the hoist from damage.MAS series motorized trolley, three phase, single speed, slower traversing speed, for combination with the FA series electric chain hoistsMAF series motorized trolley, three phase, single speed, faster traversing speed, for combination with the FA series electric chain hoistsMB series motorized trolley, three phase, dual speed, for combination with the FA series electric chain hoistsTrolleys come with pivoting adapter for hook to hook type suspension or lug type suspension
    atribut:
    • Load Capacity (t): 0.5
  5. Elephant Alpha Series Single-Phase Small Electric Chain Hoist (Single-Speed Type) (Katrol Rantai Elektrik)
    Mulai

    Rp18.999.900

    Elephant Alpha Series Single-Phase Small Electric Chain Hoist (Single-Speed Type) (Katrol Rantai Elektrik)
    atribut:
    • Power Cord Length (m): 5
    • Finishing Material: Load Chain: Special Alloy Steel
    • Standard Lift (m): 3
    • Time Rating (minute): 25
  6. Wipro Electric Chain Hoist 1 Phase Heavy Duty (Katrol Rantai Elektrik)
    Mulai

    Rp26.999.900

    Wipro Electric Chain Hoist 1 Phase Heavy Duty (Katrol Rantai Elektrik)
    atribut:
    • Voltage (V): 230
    • Dimension C (mm): 250
    • Dimension D (mm): 245
    • Load Chain Diameter (mm): 7.1
    • Motor Power 220V (kW): 1.1
    • Phase: 1
  7. KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)
    Mulai

    Rp1.799.900

    KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)
    atribut:
    • Lift (m): 9-18
    • Item: Hoist
    • Material: Steel
    • Hook opening: Double
    • Type: Hoist Reel
    • Voltage Phase: 1
  8. Tyrone HSC Chain Block 0.5Ton
    Mulai

    Rp2.099.900

    Tyrone HSC Chain Block 0.5Ton
    atribut:
    • Size: 3 M
    • Capacity: 0,5 Ton
  9. HITACHI Electric Chain Hoist + Motorized Trolley (Katrol Rantai Elektrik)
    Mulai

    Rp59.999.900

    HITACHI Electric Chain Hoist + Motorized Trolley (Katrol Rantai Elektrik)
    Deskripsi:
    Spesifikasi:Model Code 2ST- Working Load Limit (kg): 2000- Traveling Speed (m/min): 10.5 (50Hz), 12.5 (60Hz)- Motor Output (kW): 0.14 (50Hz), 0.16 (60Hz)- Applicable Beam Width b (mm): 100-150- Rating: 25% ED Model Code 2SH- Rated Load (kg): 2000- Standard Lift (m): 3 (6)- Hosting Speed (m/min): 2.3 (50Hz), 2.8 (60Hz)- Motor Output (kW): 0.8 (50Hz), 1.0 (60Hz)- Link Chain Diameter (mm): 7.1- Link Chain No. Of: 1- Rating : 25% ED- Power Cord Length (m): 5
  10. KITO Electric Chain Block Select Series 2nd Speed Type (Katrol Rantai Elektrik)
    Mulai

    Rp33.999.900

    KITO Electric Chain Block Select Series 2nd Speed Type (Katrol Rantai Elektrik)
    atribut:
    • Power Cord (m): 5
    • Standard head (m): 3
    • Material: Load chain/nickel-plated special alloy steel
    • Power Supply (V): Single phase 200
    • Rated Usage Time (minute): 20
    • Type: Short head
    • Voltage (V): (Operation) 200
  11. Philips SmartBright Highbay G3 (Lampu Plafon)
    Mulai

    Rp1.399.900

    Philips SmartBright Highbay G3 (Lampu Plafon)
    atribut:
    • Cable: Cable 0.3 m without plug
    • Constant light output: No
    • EU RoHS compliant: No
    • Light source engine type: LED
    • CE mark: CE mark
    • Driver included: Yes
    • Driver/power unit/transformer: Power supply unit
    • Glow-wire test: Temperature 650 °C, duration 5 s
    • Input Frequency (Hz): 50 to 60
    • Input Voltage (V): 220 to 240
    • Light source replaceable: No
    • Luminaire light beam spread: 100°
    • Optical cover/lens type: Polycarbonate bowl/cover foggy
    • Protection class IEC: Safety class I
    • Service tag: Yes
  12. Shuang Ge Electric Chain Hoist - with Hook (Katrol Rantai Elektrik)
    Mulai

    Rp20.999.900

  13. Jason Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp18.999.900

    Jason Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Heavy duty for industrial
    atribut:
    • Power (kW): 1.1
  14. TATSU Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp15.999.900

    TATSU Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    - Japan tech with dual braking system ensure for more safe and reliable operation.- It is made of high-strength Al. Alloy. compact design with light weight.- Double-geared driven system enables smoothly driven with low noise.- High-strenght alloy steel components with special heat treatment, avoiding sudden break.
    atribut:
    • Standart Lift (m): 3
  15. Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp2.899.900

    Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
Daftar Harga hitachi electric chain hoist st Terbaru October 2026
HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Rp24.999.900
HITACHI Electric Trolley (Troli Katrol Bermotor)Rp23.999.900
KITO Electric Chain Hoist 1st Speed Type (2 Point Button) (Katrol Rantai Elektrik)Rp26.999.900
Elephant Beta Type Electric Chain Hoist (Single-Speed Type) (Katrol Rantai Elektrik)Rp12.999.900
Wipro Electric Hoist (Katrol Elektrik)Rp3.099.900
KRISBOW Heavy Duty Electric Chain Hoist (Katrol Rantai Elektrik)Rp25.999.900
Elephant Electric Chain Hoist 1 Speed (Katrol Rantai Elektrik)Rp18.999.900
Elephant Alpha Series Single-Phase Small Electric Chain Hoist (Single-Speed Type) (Katrol Rantai Elektrik)Rp18.999.900
Wipro Electric Chain Hoist 1 Phase Heavy Duty (Katrol Rantai Elektrik)Rp26.999.900
KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)Rp1.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait